Shop All Insulating Gloves
Ansell
Electrical Gloves, Rubber, Black, 16inL, PR
Mfr # CL1B16
Zoro # G3781237
original price:
$176.65
4% off
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 16"
- Standards OSHA, ASTM, EN 60903
- Class 1
- Includes (1) Pair Electrical Insulating Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # CL1B16
- Zoro # G3781237
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16" |
Glove Size | 10 |
Details
Color | Black |
Standards | OSHA, ASTM, EN 60903 |
Class | 1 |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
AC Test Voltage | 10000 |
AC Max. Use Voltage | 7500 |
Proof Test Voltage (DC) | 40,000V DC |
Glove Materials | Rubber |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 11,250V DC |
Cuff Style | Straight |
Cuff-End Color | Black |
Max. Use Voltage | 7500V AC/11250V DC |
Voltage Class | Class 1 |
Max. Use Voltage (AC) | 7500V AC |
Series | Marigold |
Brand and Series | ActivArmr(R) Electrical Insulating Gloves Class 1 - RIG116B |
Proof Test Voltage (AC) | 10,000V AC |
Glove Hand Style | Left and Right |
Description
Electrical Insulating Gloves, Standards OSHA, ASTM, EN 60903, Brand and Series ActivArmr(R) Electrical Insulating Gloves Class 1 - RIG116B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (910-08)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, X-Large (7015398)
- NMC Danger Overhead Power Lines Sign - Bilingual, ESD468AB (ESD468AB)
- CONDOR Ball Valve Lockout, 1-1/2 in. to 2 in. (48KV25)
- ANSELL Electrical Gloves, Black, Size 9, PR (CLASS 1 B 16)
- ANSELL Electrical Gloves, Black, Size 11, 16" L, PR (CLASS 3 B 16)
- ANSELL Electrical Gloves, Class 00, Red, Sz 11, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Class 0, Red, Sz 12, PR (CLASS 0 R 11)
- ANSELL Electrical Gloves, Size 10, Class 1, PR (CLASS 1 Y 16)
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG014YBSC)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011B/11)
- Ansell Insulating Gloves