Shop All Insulating Gloves
Ansell
Electrical Gloves, Leather, Class 3, PR
Mfr # CL3B-16
Zoro # G3781255
product price: $245.99
/pr
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Class 3
- Color Black
- Standards ASTM D120, EN60903
- Includes (1) Pair Electrical Insulating Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CL3B-16
- Zoro # G3781255
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16" |
Glove Size | 10 |
Details
Class | 3 |
Color | Black |
Item | Electrical Insulating Gloves |
Standards | ASTM D120, EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Brand and Series | ActivArmr(R) Electrical Protection Class 3 - RIG316B |
Glove Materials | Rubber |
Max. Use Voltage (AC) | 26,500V AC |
Proof Test Voltage (AC) | 30,000V AC |
Glove Hand Style | Left and Right |
Max. Use Voltage | 26500V AC/39750V DC |
Cuff-End Color | Black |
Proof Test Voltage (DC) | 60,000V DC |
Series | Marigold |
Max. Use Voltage (DC) | 39,750V DC |
Electrical Insulating Type | Type I |
Cuff Style | Straight |
Voltage Class | Class 3 |
Description
Electrical Insulating Gloves, Standards ASTM D120, EN60903, Brand and Series ActivArmr(R) Electrical Protection Class 3 - RIG316B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 26500V AC/39750V DC, Max. Use Voltage (AC) 26,500V AC, Max. Use Voltage (DC) 39,750V DC, Proof Test Voltage (AC) 30,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Safety Cone, Polypropylene, 24" H, 10" L, 10" W, Yellow (GJO58880)
- PETZL Shoulder Straps, Nylon, Black (C74A)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT-NG-I3-6)
- VGUARD A1DH1, Exam Glove, 7.8 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Blue (A1DH14)
- ANSELL Electrical Gloves, Class 0, Red, Sz 8, PR (CLASS 0 R 11)
- ANSELL Electrical Gloves, Leather, Yellow, PR (CL1Y-14)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 9, PR (CLASS 00 Y 11)
- ANSELL Electrical Gloves, Black, 14" L, PR (CLASS 1 B 14)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 11, PR (CLASS 2 B 14)
- ANSELL Electrical Gloves, Class 00, Sz 8, PR (CLASS 00 Y 11)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011B/9H)
- Ansell Insulating Gloves