Shop All Insulating Gloves
Ansell
Electrical Gloves, Leather, Black, 10
Mfr # RIG011B-KIT
Zoro # G3781261
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Glove Materials Leather
- Length 11"
- Class 0
- Includes Insulating Gloves, Leather Protectors, Glove Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # RIG011B-KIT
- Zoro # G3781261
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Glove Size | 10 |
Length | 11" |
Details
Glove Materials | Leather |
Class | 0 |
Includes | Insulating Gloves, Leather Protectors, Glove Bag |
Color | Black |
Item | Glove Kit |
Standards | ASTM D120, EN60903 |
Brand and Series | ActivArmr(R) Electrical Protection Class 0 - RIG011Y |
Description
Glove Kit, Brand and Series ActivArmr(R) Electrical Protection Class 0 - RIG011Y, Includes Insulating Gloves, Leather Protectors, Glove Bag, Standards ASTM D120, EN60903
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Medium Black Strong Mesh Hair Net (13855)
- MOLDEX Moldex 8602 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Medium, 1/Pack (8602)
- 2W INTERNATIONAL Lime Mesh Contrast Hi-Vis Vest, 2X-Large, Class 2 (M7048C-2 2XL)
- LANDAU Scrub Shirt, L, Navy, Unisex (7502BNPLRG)
- ANSELL Electrical Gloves, Class 0, Black, Sz 12, PR (CLASS 0 B 11)
- ANSELL Electrical Gloves, Class 0, Red, Sz 10, PR (CLASS 0 R 11)
- ANSELL Electrical Gloves, Class 00, Black, Sz 7, PR (CLASS 00 B 11)
- ANSELL Electrical Gloves, Leather, Yellow, PR (CL1Y-14)
- ANSELL Electrical Gloves, Black, Size 11, 16" L, PR (CLASS 3 B 16)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 11, PR (CLASS 2 B 14)
- PIP Electrical Rated Gloves, Class 0, Sz 8, PR (147-0-11/8)
- Ansell Insulating Gloves