Shop All Insulating Gloves
Ansell
Electrical Gloves, Class 2, Yellow, Sz12, PR
Mfr # CLASS 2 Y 16
Zoro # G5259782
original price:
$273.46
18% off
new price: $223.99
/pr
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Test Voltage 20000
- Length 16"
- Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903
- Class 2
- AC Max. Use Voltage 17000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 2 Y 16
- Zoro # G5259782
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16" |
Glove Size | 12 |
Details
AC Test Voltage | 20000 |
Color | Yellow |
Standards | ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903 |
Class | 2 |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 17000 |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff-End Color | Yellow |
Glove Materials | Rubber |
Electrical Insulating Type | Type I |
Cuff Style | Straight |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage | 17000V AC/25500V DC |
Glove Hand Style | Left and Right |
Series | Marigold |
Proof Test Voltage (AC) | 20,000V AC |
Voltage Class | Class 2 |
Brand and Series | ActivArmr(R) |
Max. Use Voltage (DC) | 25,500V DC |
Description
Electrical Insulating Gloves, Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 17000V AC/25500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402096)
- ZORO SELECT Tag, Anodized Al, Blue, 2" H x 2" W, PK25 (43749)
- RUBBER-CAL "Herringbone" Outdoor Scraper Door Mat, 18 by 30-Inch (10-100-514)
- DAMASCUS GEAR Knee Pads, Hard, EVA, Universal, PR (DKP-B)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 16)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz10, PR (CLASS 2 Y 16)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz 9, PR (CLASS 2 Y 16)
- ANSELL Electrical Gloves, Class 00, Black, Sz 8, PR (CLASS 00 B 14)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz10, PR (CLASS 0 Y 11)
- ANSELL Electrical Gloves, Class 00, Red, Sz 9, PR (CLASS 00 R 11)
- NATIONAL SAFETY APPAREL ArcGuard 14inL Nomex/Kevlar Gloves, 65 cal, Caramel, (G51KDQT14)
- Ansell Insulating Gloves