Shop All Insulating Gloves
Ansell
Electrical Gloves, Class 2, Yellow, Sz10, PR
Mfr # CLASS 2 Y 16
Zoro # G5259773
original price:
$303.84
26% off
new price: $223.99
/pr
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 2
- AC Test Voltage 20000
- Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903
- Length 16"
- AC Max. Use Voltage 17000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 2 Y 16
- Zoro # G5259773
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16" |
Glove Size | 10 |
Details
Class | 2 |
AC Test Voltage | 20000 |
Standards | ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903 |
Item | Electrical Insulating Gloves |
Color | Yellow |
AC Max. Use Voltage | 17000 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Series | Marigold |
Max. Use Voltage | 17000V AC/25500V DC |
Brand and Series | ActivArmr(R) |
Max. Use Voltage (DC) | 25,500V DC |
Voltage Class | Class 2 |
Proof Test Voltage (DC) | 50,000V DC |
Glove Materials | Rubber |
Cuff-End Color | Yellow |
Cuff Style | Straight |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage (AC) | 17,000V AC |
Description
Electrical Insulating Gloves, Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 17000V AC/25500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Pink Glo/Blk, 150ft, 1-3/8In (PDPGBK-200)
- NMC Danger Gasoline Label, Pk5 (D40AP)
- BOGS FOOTWEAR Size 8 Men's Steel Rubber Boot, Black (69172-001 M 8)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Tee, Safety Green, XL (76020401XL)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz12, PR (CLASS 2 Y 16)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 16)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz 9, PR (CLASS 2 Y 16)
- ANSELL Electrical Insulating Gloves, 9, PR (RIG216YBSC)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG216YBSC)
- ANSELL Electrical Gloves, Class 0, Yellow, Sz12, PR (CLASS 0 Y 14)
- PIP Class 2 Electrical Glove, Size 10, PR (161-2-16/10)
- Ansell Gloves & Hand Protection