Shop All Insulating Gloves
Ansell
Electrical Gloves, Class 2, Yellow, Sz 9, PR
Mfr # CLASS 2 Y 16
Zoro # G5259642
original price:
$303.84
26% off
new price: $223.99
/pr
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Test Voltage 20000
- AC Max. Use Voltage 17000
- Class 2
- Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 2 Y 16
- Zoro # G5259642
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16" |
Glove Size | 9 |
Details
Item | Electrical Insulating Gloves |
AC Test Voltage | 20000 |
AC Max. Use Voltage | 17000 |
Class | 2 |
Standards | ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903 |
Color | Yellow |
Includes | (1) Pair Electrical Insulating Gloves |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 20,000V AC |
Brand and Series | ActivArmr(R) |
Glove Materials | Rubber |
Cuff-End Color | Yellow |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage | 17000V AC/25500V DC |
Series | Marigold |
Voltage Class | Class 2 |
Proof Test Voltage (DC) | 50,000V DC |
Cuff Style | Straight |
Glove Hand Style | Left and Right |
Max. Use Voltage (DC) | 25,500V DC |
Description
Electrical Insulating Gloves, Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 17000V AC/25500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Silicone Water Vacuum Barrier (WTR052)
- RED KAP Short Sleeve Polo, Sz L, Navy, Polyester (SK90NV SS L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479W86 (479W86)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (74/40 KD YELLOW)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz10, PR (CLASS 2 Y 16)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz12, PR (CLASS 2 Y 16)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 16)
- ANSELL Electrical Gloves, Rubber, Black, 16inL, PR (CL1B16)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz 9, PR (CLASS 0 Y 11)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-002)
- HONEYWELL SALISBURY SIZE 10 CLASS 0 LINEMAN GLOVE (E011B/10)
- Ansell Gloves & Hand Protection