Shop All Insulating Gloves
Ansell
Electrical Gloves, Class 2, Yellow, Sz 8, PR
Mfr # CLASS 2 Y 16
Zoro # G5259633
original price:
$303.84
26% off
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Class 2
- AC Max. Use Voltage 17000
- Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903
- AC Test Voltage 20000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # CLASS 2 Y 16
- Zoro # G5259633
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16" |
Glove Size | 8 |
Details
Class | 2 |
AC Max. Use Voltage | 17000 |
Item | Electrical Insulating Gloves |
Color | Yellow |
Standards | ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903 |
AC Test Voltage | 20000 |
Includes | (1) Pair Electrical Insulating Gloves |
Series | Marigold |
Electrical Insulating Type | Type I |
Cuff Style | Straight |
Max. Use Voltage | 17000V AC/25500V DC |
Max. Use Voltage (AC) | 17,000V AC |
Proof Test Voltage (AC) | 20,000V AC |
Glove Hand Style | Left and Right |
Proof Test Voltage (DC) | 50,000V DC |
Voltage Class | Class 2 |
Glove Materials | Rubber |
Max. Use Voltage (DC) | 25,500V DC |
Cuff-End Color | Yellow |
Brand and Series | ActivArmr(R) |
Description
Electrical Insulating Gloves, Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 17000V AC/25500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 11"W x 4.25"H Two-Sided Nameplate, PK10 (192810)
- HEXARMOR Hercules Nsr Turtle Skin Glov, 2XL, Black, EA (3041-XXL (11))
- LACROSSE ZXT Knee Boot 16" Black Foam, 9, PR (189010-9)
- JUSTRITE Yellow Metal Safety Can, Type ll AccuFlow, 5 Gallon, with 5/8" x 9" Flexible Metal Hose, for Diesel (7250220)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz 9, PR (CLASS 0 Y 11)
- ANSELL Electrical Insulating Gloves, 9, PR (RIG014YBSC)
- ANSELL Electrical Gloves, Leather, Yellow, PR (CL1Y-14)
- ANSELL Electrical Gloves, Class 00, Red, Sz 7, PR (CLASS 00 R 11)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 12, PR (96-003)
- ANSELL Electrical Gloves, Class 0, Red, Sz 12, PR (CLASS 0 R 11)
- POWERWELD FR Cotton Welding Sleeves, 9oz Green, 18 in. Length w/ 2 in. Elastics (PWGFRSE)
- Ansell Insulating Gloves