Shop All Insulating Gloves
Ansell
Electrical Gloves, Class 00, Red, Sz 8, PR
Mfr # CLASS 00 R 11
Zoro # G5259807
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 00
- Standards ASTM, NFPA, OSHA, CSA and EN
- AC Max. Use Voltage 500
- Length 11"
- AC Test Voltage 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # CLASS 00 R 11
- Zoro # G5259807
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 8 |
Details
Color | Red |
Class | 00 |
Standards | ASTM, NFPA, OSHA, CSA and EN |
AC Max. Use Voltage | 500 |
Item | Electrical Insulating Gloves |
AC Test Voltage | 2500 |
Includes | (1) Pair Electrical Insulating Gloves |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 750V DC |
Cuff-End Color | Red |
Max. Use Voltage (AC) | 500V AC |
Max. Use Voltage | 500V AC/750V DC |
Glove Hand Style | Left and Right |
Proof Test Voltage (DC) | 10,000V DC |
Proof Test Voltage (AC) | 2500V AC |
Series | Marigold |
Brand and Series | ActivArmr(R) |
Cuff Style | Straight |
Glove Materials | Rubber |
Voltage Class | Class 00 |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety Protects People Quality Protects Jobs Hard Hat Emblem, Pk25 (HH80)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (8XXZ5)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (454734)
- EAGLE MFG Eagle Ul-25-FS Type 1 Safety Can, 2.5 Gallon with Funnel, Red (UI25FS)
- ANSELL Electrical Gloves, Class 00, Black, Sz 7, PR (CLASS 00 B 11)
- ANSELL Electrical Gloves, Class 00, Red, Sz 11, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Class 00, Red, Sz 7, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Leather, Class 3, PR (CL3B-16)
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG014YBSC)
- ANSELL Electrical Insulating Gloves, 7 Size, PR (RIG0011BUL070)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0014R/10)
- Ansell Gloves & Hand Protection