Shop All Insulating Gloves
Ansell
Electrical Gloves, Class 00, Red, Sz 11, PR
Mfr # CLASS 00 R 11
Zoro # G5259712
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM, NFPA, OSHA, CSA and EN
- AC Test Voltage 2500
- AC Max. Use Voltage 500
- Class 00
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # CLASS 00 R 11
- Zoro # G5259712
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 11 |
Details
Standards | ASTM, NFPA, OSHA, CSA and EN |
Item | Electrical Insulating Gloves |
AC Test Voltage | 2500 |
Color | Red |
AC Max. Use Voltage | 500 |
Class | 00 |
Includes | (1) Pair Electrical Insulating Gloves |
Brand and Series | ActivArmr(R) |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Voltage Class | Class 00 |
Series | Marigold |
Cuff-End Color | Red |
Max. Use Voltage | 500V AC/750V DC |
Proof Test Voltage (DC) | 10,000V DC |
Max. Use Voltage (DC) | 750V DC |
Glove Materials | Rubber |
Cuff Style | Straight |
Proof Test Voltage (AC) | 2500V AC |
Max. Use Voltage (AC) | 500V AC |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Genesis Safety Glasses, Anti-Fog, Anti-Scratch, Half-Frame, Vapor Blue Frame, Clear Lens (S3240HS)
- 3M Versaflo Peel-Off Visor Covers, Lens Covers, Clear, Pack 10 (M-928)
- COVERT THREADS Covert Threads CT-3155-BK 9 - 13 ICE – Extreme Cold Territory Military Boot Sock in Black (TGCT-3155-BK)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8928B)
- ANSELL Electrical Gloves, Class 00, Sz 7, PR (CLASS 00 Y 11)
- ANSELL Electrical Gloves, Class 00, Red, Sz 9, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Class 00, Red, Sz 8, PR (CLASS 00 R 11)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 11, PR (CLASS 2 B 14)
- ANSELL Electrical Gloves, Size 11, Class 1, PR (CLASS 1 B 14)
- ANSELL Electrical Insulating Gloves, 7 Size, PR (RIG0011BUL070)
- ANSELL Electrical Insulating Gloves, 10, PR (RIG014YBSC)
- Ansell Gloves & Hand Protection