Shop All Insulating Gloves
Ansell
Electrical Gloves, Class 00, Black, Sz 8, PR
Mfr # CLASS 00 B 14
Zoro # G5259003
original price:
$77.75
5% off
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Test Voltage 2500
- AC Max. Use Voltage 500
- Class 00
- Length 14"
- Standards ASTM, NFPA, OSHA, CSA and EN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # CLASS 00 B 14
- Zoro # G5259003
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 8 |
Details
Color | Black |
AC Test Voltage | 2500 |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 500 |
Class | 00 |
Standards | ASTM, NFPA, OSHA, CSA and EN |
Includes | (1) Pair Electrical Insulating Gloves |
Series | Marigold |
Proof Test Voltage (AC) | 2500V AC |
Cuff Style | Straight |
Glove Materials | Rubber |
Max. Use Voltage | 500V AC/750V DC |
Brand and Series | ActivArmr(R) |
Max. Use Voltage (DC) | 750V DC |
Electrical Insulating Type | Type I |
Voltage Class | Class 00 |
Glove Hand Style | Left and Right |
Proof Test Voltage (DC) | 10,000V DC |
Cuff-End Color | Black |
Max. Use Voltage (AC) | 500V AC |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Plastic, Danger Respirator, 10 x 7", Header Legend Color: Black (LCU4-0184-NP_10X7)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - X-Large (48-22-8928)
- CARHARTT Long Sleeve Henley, Navy, 3XL (K128-NVY 3XL REG)
- SAFETY WORKS Safety Harness Adjst Ylw (10096481)
- ANSELL Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 14)
- ANSELL Electrical Gloves, Class 00, Sz 11, PR (CLASS 00 Y 14)
- ANSELL Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 14)
- ANSELL Electrical Insulating Gloves, 12, PR (RIG114YBSC)
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG014YBSC)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 14)
- SALISBURY Electrical Gloves, Class 00, Sz 8, PR (E0011Y/8)
- Ansell Insulating Gloves