Shop All Insulating Gloves
Ansell
Electrical Gloves, Class 00, Black, Sz 7, PR
Mfr # CLASS 00 B 11
Zoro # G5258976
product price: $84.39
/pr
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Max. Use Voltage 500
- Length 11"
- AC Test Voltage 2500
- Standards ASTM, NFPA, OSHA, CSA and EN
- Class 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 00 B 11
- Zoro # G5258976
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 7 |
Details
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 500 |
Color | Black |
AC Test Voltage | 2500 |
Standards | ASTM, NFPA, OSHA, CSA and EN |
Class | 00 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Max. Use Voltage (DC) | 750V DC |
Max. Use Voltage | 500V AC/750V DC |
Brand and Series | ActivArmr(R) |
Proof Test Voltage (AC) | 2500V AC |
Voltage Class | Class 00 |
Series | Marigold |
Electrical Insulating Type | Type I |
Glove Materials | Rubber |
Cuff-End Color | Black |
Proof Test Voltage (DC) | 10,000V DC |
Max. Use Voltage (AC) | 500V AC |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- 3M E-A-R Classic Disposable Ear Plugs, 29 dB, Yellow, 200 PK (3111101)
- MCR SAFETY Leather Palm Gloves, Deerskin, XL, PR (3500XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 3XL, 12PK (34-874)
- ANSELL Electrical Gloves, Class 00, Red, Sz 11, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Class 00, Red, Sz 8, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Class 00, Red, Sz 7, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Black, 14" L, PR (CLASS 1 B 14)
- ANSELL Electrical Gloves, rubber, Black, 11"L, PR (CL011B-11)
- ANSELL Electrical Gloves, Black, Size 9, PR (CLASS 1 B 16)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz10, PR (CLASS 0 Y 14)
- Ansell Gloves & Hand Protection