Shop All Insulating Gloves
Ansell
Electrical Gloves, Class 0, Yellow, Sz12, PR
Mfr # CLASS 0 Y 14
Zoro # G5258845
original price:
$97.28
9% off
new price: $87.79
/pr
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Test Voltage 5000
- Length 14"
- Standards ASTM, NFPA, OSHA, CSA and EN
- Class 0
- AC Max. Use Voltage 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 0 Y 14
- Zoro # G5258845
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 12 |
Details
Item | Electrical Insulating Gloves |
Color | Yellow |
AC Test Voltage | 5000 |
Standards | ASTM, NFPA, OSHA, CSA and EN |
Class | 0 |
AC Max. Use Voltage | 1000 |
Includes | (1) Pair Electrical Insulating Gloves |
Proof Test Voltage (AC) | 5000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Glove Materials | Rubber |
Cuff Style | Straight |
Max. Use Voltage (DC) | 1500V DC |
Glove Hand Style | Left and Right |
Series | Marigold |
Brand and Series | ActivArmr(R) |
Max. Use Voltage (AC) | 1000V AC |
Voltage Class | Class 0 |
Cuff-End Color | Yellow |
Max. Use Voltage | 1000V AC/1500V DC |
Electrical Insulating Type | Type I |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2881HS)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0112)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-15)
- SHOWA SHOWA 723 Chemical-Resistant 24-mil Neoprene Gloves (723L-09)
- ANSELL Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 14)
- ANSELL Electrical Gloves, Class 0, Black, Sz 10, PR (CLASS 0 B 14)
- ANSELL Electrical Gloves, Black, Size 11, 16" L, PR (CLASS 3 B 16)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz10, PR (CLASS 2 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 14)
- ANSELL Electrical Gloves, rubber, Black, 11"L, PR (CL011B-11)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- Ansell Insulating Gloves