Shop All Insulating Gloves
Ansell
Electrical Gloves, Class 0, Yellow, Sz 7, PR
Mfr # CLASS 0 Y 11
Zoro # G5258601
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Test Voltage 5000
- Standards ASTM, NFPA, OSHA, CSA and EN
- AC Max. Use Voltage 1000
- Class 0
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # CLASS 0 Y 11
- Zoro # G5258601
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 7 |
Details
Item | Electrical Insulating Gloves |
AC Test Voltage | 5000 |
Standards | ASTM, NFPA, OSHA, CSA and EN |
AC Max. Use Voltage | 1000 |
Class | 0 |
Color | Yellow |
Includes | (1) Pair Electrical Insulating Gloves |
Proof Test Voltage (AC) | 5000V AC |
Glove Materials | Rubber |
Cuff Style | Straight |
Voltage Class | Class 0 |
Max. Use Voltage (DC) | 1500V DC |
Proof Test Voltage (DC) | 20,000V DC |
Glove Hand Style | Left and Right |
Max. Use Voltage (AC) | 1000V AC |
Brand and Series | ActivArmr(R) |
Electrical Insulating Type | Type I |
Max. Use Voltage | 1000V AC/1500V DC |
Cuff-End Color | Yellow |
Series | Marigold |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Foot Protection Required In This Area Sign (C157RB)
- ERGODYNE Knee Pad, UNIV, Clip, Black, PR (435)
- PALMER SAFETY Vest Style, M, Red/Black (H222101121MD)
- ULTRATECH Ultra-Spill Diaper - 4.7' x 3' x 1.2" (0275)
- ANSELL Electrical Gloves, Class 0, Yellow, Sz12, PR (CLASS 0 Y 11)
- ANSELL Electrical Gloves, Class 0, Red, Sz 8, PR (CLASS 0 R 11)
- ANSELL Electrical Gloves, Class 0, Black, Sz 12, PR (CLASS 0 B 11)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz10, PR (CLASS 0 Y 11)
- ANSELL Electrical Gloves, Class 00, Red, Sz 9, PR (CLASS 00 R 11)
- ANSELL Electrical Insulating Gloves, 12, PR (RIG114YBSC)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0011R/10)
- Ansell Gloves & Hand Protection