Shop All Insulating Gloves
Ansell
Electrical Gloves, Class 0, Red, Sz 11, PR
Mfr # CLASS 0 R 11
Zoro # G5259764
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- AC Max. Use Voltage 1000
- Class 0
- Standards ASTM, NFPA, OSHA, CSA and EN
- AC Test Voltage 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # CLASS 0 R 11
- Zoro # G5259764
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 11 |
Details
AC Max. Use Voltage | 1000 |
Item | Electrical Insulating Gloves |
Class | 0 |
Standards | ASTM, NFPA, OSHA, CSA and EN |
AC Test Voltage | 5000 |
Color | Red |
Includes | (1) Pair Electrical Insulating Gloves |
Brand and Series | ActivArmr(R) |
Max. Use Voltage (AC) | 1000V AC |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Max. Use Voltage (DC) | 1500V DC |
Proof Test Voltage (DC) | 20,000V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage | 1000V AC/1500V DC |
Series | Marigold |
Cuff-End Color | Red |
Voltage Class | Class 0 |
Proof Test Voltage (AC) | 5000V AC |
Glove Materials | Rubber |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Faceshield, V4D-10P, Anti-Fog Coating, PK10 (V4D-10P)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 5 ft. - Black Rubber Mats (03_102_WAB_4)
- NEVS GHS Label - Danger Warning Self-Laminating 1-7/16" x 3" (GHS-0008)
- MOLDEX Moldex 7002 7000 Series Half Mask Respirator, Medium (7002)
- ANSELL Electrical Gloves, Class 0, Red, Sz 7, PR (CLASS 0 R 11)
- ANSELL Electrical Gloves, Class 0, Red, Sz 10, PR (CLASS 0 R 11)
- ANSELL Electrical Gloves, Class 0, Yellow, Sz 7, PR (CLASS 0 Y 11)
- ANSELL Electrical Gloves, Class 00, Sz 7, PR (CLASS 00 Y 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz11, PR (CLASS 00 B 11)
- ANSELL Electrical Insulating Gloves, 9, PR (RIG218YBCC)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP6S/10)
- Ansell Gloves & Hand Protection