Shop All Insulating Gloves
Ansell
Electrical Gloves, Class 0, Black, Sz 10, PR
Mfr # CLASS 0 B 14
Zoro # G5259082
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Max. Use Voltage 1000
- Standards ASTM, NFPA, OSHA, CSA and EN
- Length 14"
- Class 0
- AC Test Voltage 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # CLASS 0 B 14
- Zoro # G5259082
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 10 |
Details
AC Max. Use Voltage | 1000 |
Color | Black |
Standards | ASTM, NFPA, OSHA, CSA and EN |
Item | Electrical Insulating Gloves |
Class | 0 |
AC Test Voltage | 5000 |
Includes | (1) Pair Electrical Insulating Gloves |
Series | Marigold |
Voltage Class | Class 0 |
Max. Use Voltage (DC) | 1500V DC |
Cuff-End Color | Black |
Proof Test Voltage (DC) | 20,000V DC |
Proof Test Voltage (AC) | 5000V AC |
Glove Hand Style | Left and Right |
Max. Use Voltage (AC) | 1000V AC |
Electrical Insulating Type | Type I |
Brand and Series | ActivArmr(R) |
Max. Use Voltage | 1000V AC/1500V DC |
Glove Materials | Rubber |
Cuff Style | Straight |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104444)
- LYLE Decaldanger Do Not Enter, 7"x5" (LCU4-0109-ND_7X5)
- 3M Clip, For Use With Hard Hats Transparent, 10 PK (46448-00000)
- SCRUSHER Original Scrusher, w/Base (H1PB)
- ANSELL Electrical Gloves, Class 0, Red, Sz 10, PR (CLASS 0 R 11)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz 9, PR (CLASS 0 Y 11)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-002)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 9, PR (96-002)
- ANSELL Electrical Insulating Gloves, 10, PR (RIG014YBSC)
- ANSELL Electrical Gloves, Class 0, Yellow, Sz12, PR (CLASS 0 Y 14)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011BL/9)
- Ansell Insulating Gloves