Shop All Insulating Gloves
Ansell
Electrical Gloves, Black, Size 9, 14" L, PR
Mfr # CLASS 1 B 14
Zoro # G6211908
product price: $117.99
/pr
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Max. Use Voltage 11250
- Color Black
- AC Test Voltage 10000
- Length 14"
- Standards OSHA, ASTM, EN 60903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 1 B 14
- Zoro # G6211908
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 9 |
Details
AC Max. Use Voltage | 11250 |
Color | Black |
AC Test Voltage | 10000 |
Standards | OSHA, ASTM, EN 60903 |
Item | Electrical Insulating Gloves |
Class | 1 |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage (DC) | 11,250V DC |
Cuff-End Color | Black |
Proof Test Voltage (AC) | 10,000V AC |
Max. Use Voltage | 7500V AC/11250V DC |
Cuff Style | Straight |
Electrical Insulating Type | Type I |
Glove Hand Style | Left and Right |
Series | Marigold |
Glove Materials | Rubber |
Proof Test Voltage (DC) | 40,000V DC |
Max. Use Voltage (AC) | 7500V AC |
Brand and Series | ActivArmr(R) Electrical Protection Class 1 - RIG114B |
Voltage Class | Class 1 |
Description
Electrical Insulating Gloves, Standards OSHA, ASTM, EN 60903, Brand and Series ActivArmr(R) Electrical Protection Class 1 - RIG114B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl (LELC380)
- EDGE EYEWEAR Safety Glasses, Blue Mirror Polycarbonate Lens, Anti-Scratch (XB138)
- JAMCO Cabinet, 2-Dr, 55 gal., Flammable, 34 x 65 x 34 (BW1YP)
- SUNDSTROM SAFETY Full Face Respirator Kit, P100, Universal (H10-0018)
- ANSELL Electrical Gloves, Class 00, Sz 7, PR (CLASS 00 Y 11)
- ANSELL Electrical Gloves, Leather, Black, 14inL, PR (CL1B-14)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 11)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-003)
- ANSELL Electrical Gloves, Class 0, Red, Sz 10, PR (CLASS 0 R 11)
- ANSELL Electrical Gloves, Class 00, Black, Sz 8, PR (CLASS 00 B 14)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 7, 1 Pair (GK011R/7)
- Ansell Insulating Gloves