Shop All Insulating Gloves
Ansell
Electrical Gloves, Black, Size 12, PR
Mfr # CLASS 1 B 14
Zoro # G6211880
product price: $117.99
/pr
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Max. Use Voltage 11250
- Length 14"
- AC Test Voltage 10000
- Color Black
- Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 1 B 14
- Zoro # G6211880
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 12 |
Details
AC Max. Use Voltage | 11250 |
Item | Electrical Insulating Gloves |
AC Test Voltage | 10000 |
Color | Black |
Class | 1 |
Standards | OSHA, ASTM, EN 60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Series | Marigold |
Max. Use Voltage | 7500V AC/11250V DC |
Voltage Class | Class 1 |
Proof Test Voltage (DC) | 40,000V DC |
Max. Use Voltage (AC) | 7500V AC |
Proof Test Voltage (AC) | 10,000V AC |
Glove Materials | Rubber |
Cuff Style | Straight |
Glove Hand Style | Left and Right |
Cuff-End Color | Black |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 11,250V DC |
Brand and Series | ActivArmr(R) Electrical Protection Class 1 - RIG114B |
Description
Electrical Insulating Gloves, Standards OSHA, ASTM, EN 60903, Brand and Series ActivArmr(R) Electrical Protection Class 1 - RIG114B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, L, 100 PK (N733)
- DIXON Adapter Pin Lug, 1-1/2", FNSTx1-1/2", MNPT (HA1515T)
- HONEYWELL ENVIRONMENTAL HowardLeig, Lpf-30 Max Lite Single-Use Earplugs, Corded, 30nrr, Green, 100 Pairs (LPF30)
- ERB SAFETY Mesh Vest, Class 2, Hi-Viz, Lime, 2XL (14513)
- ANSELL Electrical Gloves, Size 11, Class 1, PR (CLASS 1 B 14)
- ANSELL Electrical Gloves, Black, 14" L, PR (CLASS 1 B 14)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz10, PR (CLASS 0 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 14)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 14)
- SALISBURY Electrical Gloves, Class 00, Sz 8-1/2, PR (E0011Y/8H)
- Ansell Insulating Gloves