Shop All Disposable Gloves
Ansell
E-Grip Max, Latex Exam Gloves, Latex, Powder-Free, XS, Beige
Mfr # MFX-L920
Zoro # G603749105
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Series E-Grip Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # MFX-L920
- Zoro # G603749105
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XS |
Details
Item | Latex Exam Gloves |
Color | Beige |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | E-Grip Max |
Texture Location | Fingers |
Description
Features
- These ultra-durable latex exam gloves have added thickness for extra protection
- Fully textured fingers offer enhanced gripping power in every situation
- 510K approved for medical use
- Enhanced gripping power and extra durability
- Size - Extra Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Putty, 8x4 In., Red-Brown (MPP+4"X8"*)
- SAFE HANDLER PEVA Waterproof and Disposable Apron, Blue (BLSH-MS-PEVA-AP1BL-A)
- HAWS Pull Rod, 28 In. Stainless Steel (SP200)
- MCR SAFETY F R Fabric 20 Bib For Cape Sleeve (39120)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK (LSE-104)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (L923)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, M (BD-1002-NPF-M)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M, 100 PK (LSE-104)
- ANSELL NPG-888, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (NPG-888-XL)
- ANSELL NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, M, 50 PK, Green (NEC-288-M)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Blue (NTG-03-009)
- Ansell Gloves & Hand Protection