Shop All Disposable Gloves
Ansell
E-Grip Max, Latex Exam Gloves, Latex, Powder-Free, M, Beige
Mfr # MFX-L922
Zoro # G403702867
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Series E-Grip Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFX-L922
- Zoro # G403702867
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Exam Gloves |
Color | Beige |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | E-Grip Max |
Texture Location | Fingers |
Description
Features:
- These ultra-durable latex exam gloves have added thickness for extra protection
- Fully textured fingers offer enhanced gripping power in every situation
- 510K approved for medical use
- Enhanced gripping power and extra durability.
- Size - Medium.
- Natural.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Boot, Comp Toe, 8In, Black, 12M, PR (RB8874)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 120)
- 3M Worktnes Hrg Prtct Bltth (90542-3DC)
- LYLE Facility Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU6-0008-NP_10X7 (LCU6-0008-NP_10X7)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, M, 300 PK (UF-524-M)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige (CFG-900-XL)
- ANSELL TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-500)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, XL, Blue (N734)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (DF-850-L)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Clear (V28)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (NTG-05-008)
- Ansell Disposable Gloves