Shop All Disposable Gloves
Ansell
E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural
Mfr # L923
Zoro # G3561485
product price: $11.39
/pk 100, $0.11/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 5.1 mil
- Material Natural Rubber Latex
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # L923
- Zoro # G3561485
- UPC # 683438529239
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9 1/2 in |
Glove Length | 9.6" |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 4.3 mil, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Inner/Outer, Finger Thickness 6.3 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY 10 Rubber Overboots with Cleated Outsole (1400.LG)
- HONEYWELL UVEX Safety Glasses, Clear Scratch-Resistant (763-S2500)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Virginia Equine (WS-Virginia Equine)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Meeting In Progress Knock If You Sign, Portrait (OS-NS-P-1014-V-14198)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (L924)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (L922)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (L921)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, L, 50 PK, Blue (SG-375-L)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, XL, 50 PK, Beige (UL-315-XL)
- ANSELL Disposable Gloves, 5 Palm, 100 PK, Natural (516705)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Fluorescent Green (7705PFTL)
- Ansell Disposable Gloves