Shop All Disposable Gloves
Ansell
E-Grip, Latex Exam Gloves, 4.5 mil Palm, Latex, Powder-Free, M, Beige
Mfr # MFX-L972
Zoro # G203901354
$35.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 4.5 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # MFX-L972
- Zoro # G203901354
- UPC # 683438129729
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Exam Gloves |
Color | Beige |
Material | Latex |
Palm Thickness | 4.5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | E-Grip |
Finger Thickness | 6.7 mil |
Description
Features
- Secure grip and superior tactile sensitivity
- Offers excellent tactile sensitivity
- Beaded cuff for easy donning
- 510(k) approved for medical use
- Recommended for All food processing, applications that have food contact
- For assembly of parts, sample taking and processing, standard patient examinations
- Color: Natural
- Material: Rubber Latex
- Cuff: Beaded
- Size: Medium
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (48-101-VEND)
- MCR SAFETY Safety Glasses, Light Blue Scratch-Resistant (CL413)
- KLEENGUARD Lite Duty Apron Polyethylene Coat 28 x 36 WHT 100/Cs (43744)
- ZORO SELECT Beaded Chain, Np, 4-1/2 In, PK100 (2YB23)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (93-243)
- ANSELL NeoPro, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XS, 100 PK, Green (NPG-888)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Violet Blue (SU-690)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (25-101 XL)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, M, Cobalt Blue, 100 Pack (N192)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK (LSE-104)
- MICROFLEX Black Dragon Zero PF Nitrile Exam X-Large, 100PK (BD-1004-NPF)
- Ansell Disposable Gloves