Shop All Disposable Gloves
Ansell
Dura Flock, Flock-Lined Nitrile Gloves, Nitrile, XL, 50 PK, Green
Mfr # MFX-DFK608XL
Zoro # G703850695
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Series Dura Flock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFX-DFK608XL
- Zoro # G703850695
- UPC # 769799608001
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Flock-Lined Nitrile Gloves |
Color | Green |
Material | Nitrile |
Series | Dura Flock |
Description
Features:
- Keep your hands dry, comfortable, and protected with Dura Flock gloves.
- 8 mil nitrile 25% thicker than standard disposable gloves for increased durability and superior protection.
- Extremely comfortable to wear for extended periods reducing hand fatigue.
- Exclusive ultra-thin moisture-absorbing flock-lining keeps hands dry.
- Fully-textured for a firm, reliable grip.
- 100% nitrile, latex-free.
- Size - Extra Large.
- 50 Gloves per box.
- Item Weight - 1.500 lbs.
- Case Quantity - 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, LED, Ornge, Polycarbonate, IP65 (XVUC25)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152480)
- C.H. HANSON Stencil Set, Numbers, Brass, 10008 (10008)
- CONDOR Absorbent Sock, White, 12 gal., PK12 (35ZR64)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (L922)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-M)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige (69-210)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 100 PK (LSE-104)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, Blue (565717)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, Orange (GWON49100)
- Ansell Gloves & Hand Protection