Shop All Disposable Gloves
Ansell
Dura Flock, Flock-Lined Nitrile Gloves, Nitrile, L, 50 PK, Green
Mfr # MFX-DFK608L
Zoro # G503850703
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Series Dura Flock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFX-DFK608L
- Zoro # G503850703
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Flock-Lined Nitrile Gloves |
Color | Green |
Material | Nitrile |
Series | Dura Flock |
Description
Features:
- Keep your hands dry, comfortable, and protected with Dura Flock gloves.
- 8 mil nitrile 25% thicker than standard disposable gloves for increased durability and superior protection.
- Extremely comfortable to wear for extended periods reducing hand fatigue.
- Exclusive ultra-thin moisture-absorbing flock-lining keeps hands dry.
- Fully-textured for a firm, reliable grip.
- 100% nitrile, latex-free.
- Size - Large.
- 50 Gloves per box.
- Item Weight - 1.500 lbs.
- Case Quantity - 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Self Illuminating Exit Sign, EE81S (EE81S)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size XL (10) (99-1-9629-10)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-1069-EG_12x18)
- DUNLOP Size 9 Men's Steel Rubber Boot, Green (E662843)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XL, 100 PK, Beige (EV-2050-XL)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (FFS-700-S)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (92-600 L)
- ANSELL FFE-775, Disposable Exam Gloves, 4.70 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (FFE-775-XXL)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (93-732)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (N962)
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 1000 PK, Purple (304340331)
- Ansell Gloves & Hand Protection