Shop All Disposable Gloves
Ansell
Dura Flock, Flock-Lined Nitrile Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green
Mfr # MFXDFK608M
Zoro # G6093575
product price: $24.79
/pk 100, $0.25/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Green
- Material Nitrile
- Palm Thickness 8 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXDFK608M
- Zoro # G6093575
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Size- Alpha | M |
Details
Item | Dura Flock 8 Mil Flock-Lined Grn Ntrl |
Color | Green |
Material | Nitrile |
Palm Thickness | 8 mil |
Powdered/Powder-Free | Powder-Free |
Series | Dura Flock |
Description
Dura Flock 8 Mil Flock-Lined Grn Ntrl, Size- Alpha M, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Black, Spandex (MG-P05-009)
- BANNER STAKES PLUS Barrier Set X2, Cutn-Do Not Entr, Ylw (PL4285)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, XL (70129_590-XL)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z34)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, S (92-675)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, L, 50 PK, Blue, Green (DSK)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (93256)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, L, (9), Blue, 50 Pack (N873)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, S, 100 PK, Blue (V29)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (25-201 XL)
- SW SAFETY Stellar, Stellar(R) S6 Biodegradable Nitri, PK100, 5 mil Palm, Biodegradable Nitrile, Powder-Free, M (N716883)
- Ansell Gloves & Hand Protection