Shop All Disposable Gloves
Ansell
Dura Flock, Flock-Lined Nitrile Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Green
Mfr # MFXDFK608XXL
Zoro # G6092683
product price: $29.45
/pk 100, $0.29/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Green
- Material Nitrile
- Palm Thickness 8 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXDFK608XXL
- Zoro # G6092683
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Dura Flock 8 Mil Flock-Lined Green Nitrl |
Color | Green |
Material | Nitrile |
Palm Thickness | 8 mil |
Powdered/Powder-Free | Powder-Free |
Series | Dura Flock |
Description
Dura Flock 8 Mil Flock-Lined Green Nitrl, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY CRA-18W HDG 18" Sch 40 x 3.0"o.d. Riser (1033-W)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161221)
- SIGNMISSION OSHA Sign, Proper PPE Required Beyond This Point, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-NS-A-1824-L-17897)
- ZORO SELECT Caution Tag, 5-3/4 x 3-1/4, PK25 (43Z347)
- ANSELL 93-360, Chemical Resistant Disposable Cleanroom Gloves, 7.9 mil Palm, Nitrile, Powder-Free, M (93-360)
- ANSELL NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, M, 50 PK, Green (NEC-288-M)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XS, 100 PK, Natural (L970)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (USE-880-S)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, Blue (565719)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Pink (60035PXL)
- Ansell Disposable Gloves