Shop All Disposable Aprons
Ansell
Disposable Polyethylene Aprons
Mfr # 950131
Zoro # G502696494
product price: $31.85
/pk 100, $0.32/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.7
- Material Polyethylene
- Color White
- Height 1.1
- Outside Diameter 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 950131
- Zoro # G502696494
- UPC # 76490010607
- Country of Origin China
- Category Disposable Aprons
Dimensions
Width | 13.7 |
Height | 1.1 |
Outside Diameter | 3.6 |
Length | 15 |
Details
Material | Polyethylene |
Color | White |
Description
These lightweight Ansell Disposable Polyethylene Aprons are strong enough to withstand light- to medium-duty use, yet economical enough to toss. Aprons comply with FDA regulations for food contact.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470N39 (470N39)
- BOWMAN DISPENSERS Faceshield, Facemask Dispenser, SS (FM402-0111)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XXL)
- MAPA Cleanroom Gloves, Size 11, 20 mil, PK72 (E-194)
- ANSELL Disposable Apron, 44in x 33in, White, PK72 (54-633)
- ANSELL Disposable Apron, 45in. x 28in., White, PK6 (54-290)
- ANSELL Isolation Gown, Yellow, 3XL, PK40 (683000)
- ANSELL Disposable Apron, White, 55 In. L, PK100 (56-210)
- ANSELL Alphatec Disposable Apron, Polyethylene, 1.25 mil Thick, 46 in Long, Universal Size, 100 Pack (56-230)
- ANSELL Isolation Gown, Yellow, XL, PK40 (683000)
- CONDOR Smock Apron, Yellow, 46-1/2 In. L (11G030)
- Ansell Disposable Clothing