Shop All Disposable Lab Coats
Ansell
Disposable Lab Coat, M, White, PK30
Mfr # 68-2000
Zoro # G1459031
product price: $211.99
/pk 30, $7.07/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Non-Woven Polyethylene Laminate
- Size M
- Closure Type Zipper
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 68-2000
- Zoro # G1459031
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | M |
Named Size | M |
Fits Chest Size | 47-15/64 in |
Length | 37 1/64 in |
Height - Maximum | 176 in |
Chest Size - Minimum | 92 in |
Chest Size - Maximum | 100 in |
Height - Minimum | 170 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Non-Woven Polyethylene Laminate |
Closure Type | Zipper |
Number of Pockets | 2 |
Packaging | Individually Packaged |
Seam Style | Bound |
Cuff Style | Open |
Fabric Weight | 1.86 oz/sq yd |
Standards | ASTM F1671, CE, EN 14126), EN ISO 13688:2013, Type PB [6]-B |
Pattern | Solid |
Attached Hood | No |
Wrist Closure | Open |
Pocket Location | Left Chest |
Material Weight | 63 g/sq m |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 100 in, Chest Size - Minimum 92 in, Closure Type Zipper, Color White, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 176 in, Height - Minimum 170 in, Material Non-Woven Polyethylene Laminate, Material Weight 63 g/sq m, Named Size M, Number of Pockets 2, Packaging Individually Packaged, Pattern Solid, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Bound, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Arrow Tape, Black/Green, 2 In. W, PMA258 (PMA258)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Mesh Spandex (113-11)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZDP44S2)
- NMC Danger This Machine Starts Automatically Label, Pk5 (D87AP)
- ANSELL Disposable Lab Coat, 2XL, White, PK30 (68-2000)
- ANSELL Disposable Lab Coat, L, White, PK30 (68-2000)
- BODYFILTER 95+ Lab Coat, 3XL, Body Filter 95+(TM), PK50 (4025NE-3XL)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB212SBULG003000)
- KEYSTONE SAFETY Polypropylene Lab Coat, No Pockets, Elastic Wrists, Snap Front, Single Collar, White, 2XL, 30/CS (LC0-WE-NW-2XL)
- CELLUCAP Disp Lab Coat, SMS, White, XL, PK25 (3509X)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 4XL (31TV12)
- Ansell Disposable Clothing