Shop All Disposable Lab Coats
Ansell
Disposable Lab Coat, L, White, PK30
Mfr # 68-2000
Zoro # G1459171
product price: $239.99
/pk 30, $8.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Non-Woven Polyethylene Laminate
- Size L
- Closure Type Zipper
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 68-2000
- Zoro # G1459171
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Fits Chest Size | 51-3/16 in |
Length | 40 35/64 in |
Chest Size - Minimum | 100 in |
Height - Minimum | 176 in |
Chest Size - Maximum | 108 in |
Height - Maximum | 182 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Non-Woven Polyethylene Laminate |
Closure Type | Zipper |
Number of Pockets | 2 |
Packaging | Individually Packaged |
Seam Style | Bound |
Cuff Style | Open |
Standards | ASTM F1671, CE, EN 14126), EN ISO 13688:2013, Type PB [6]-B |
Fabric Weight | 1.86 oz/sq yd |
Wrist Closure | Open |
Attached Hood | No |
Pattern | Solid |
Pocket Location | Left Chest |
Product Type | Lab Coat |
Material Weight | 63 g/sq m |
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 108 in, Chest Size - Minimum 100 in, Closure Type Zipper, Color White, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 182 in, Height - Minimum 176 in, Material Non-Woven Polyethylene Laminate, Material Weight 63 g/sq m, Named Size L, Number of Pockets 2, Packaging Individually Packaged, Pattern Solid, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Bound, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 10X14", R and BK/WHT, ENG, Legend: High Voltage Underground Cable, 43128 (43128)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1342125)
- PAULSON MFG Paulson Chemical Goggles Silicone Frame and Strap, Polycarbonate Lens, (510-CD)
- NMC Danger Chlorine Sign, D15PB (D15PB)
- ANSELL Disposable Lab Coat, M, White, PK30 (68-2000)
- ANSELL Disposable Lab Coat, 2XL, White, PK30 (68-2000)
- CONDOR Disposable Lab Coat, Basic SMS, White, 4XL (31TV06)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK30 (TY212SWHMD003000)
- DUPONT Tyvek Isoclean Disp Frock, White, L, PK30 (IC270BWHLG003000)
- MALT IMPACT Malt ProMax M1010-E/W-L White Disposable Microporous Snap Long Sleeve Lab Coat with Elastic Wrists (272M1010EWL)
- KEYSTONE SAFETY KeyGuard® Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, MD 30/Case (LC3-WE-KG-MD)
- Ansell Disposable Lab Coats