Shop All Disposable Lab Coats
Ansell
Disposable Lab Coat, 2XL, White, PK30
Mfr # 68-2000
Zoro # G1721787
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Non-Woven Polyethylene Laminate
- Size 2XL
- Closure Type Zipper
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 68-2000
- Zoro # G1721787
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Length | 43 45/64 in |
Fits Chest Size | 59-1/16 in |
Height - Maximum | 194 in |
Chest Size - Minimum | 116 in |
Height - Minimum | 188 in |
Chest Size - Maximum | 124 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Non-Woven Polyethylene Laminate |
Closure Type | Zipper |
Number of Pockets | 2 |
Packaging | Individually Packaged |
Seam Style | Bound |
Standards | ASTM F1671, CE, EN 14126), EN ISO 13688:2013, Type PB [6]-B |
Cuff Style | Open |
Fabric Weight | 1.86 oz/sq yd |
Wrist Closure | Open |
Pattern | Solid |
Attached Hood | No |
Pocket Location | Left Chest |
Material Weight | 63 g/sq m |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 124 in, Chest Size - Minimum 116 in, Closure Type Zipper, Color White, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 194 in, Height - Minimum 188 in, Material Non-Woven Polyethylene Laminate, Material Weight 63 g/sq m, Named Size 2XL, Number of Pockets 2, Packaging Individually Packaged, Pattern Solid, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Bound, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Black Mount, 8 ft, Black Belt (U2500)
- CONDOR Safety Glasses, Gray Anti-Fog (4VCE6)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Orange (OF-VS3-05)
- CORTINA SAFETY PRODUCTS 42" Trim Line Channelizer W/ (1) 6" & (1) 4" Hi Intensity Stripes, 1 Each (03-750-64HI)
- ANSELL Disposable Lab Coat, L, White, PK30 (68-2000)
- COMFORTECH Critical Cover Comfortech Lab Coat, Disposable, 3 Pckts, XL, PK25 (LC-J2621-4)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK30 (TY212SWH3X003000)
- KIMTECH Lab Coat, M, Blue, SMS, PK25 (10046)
- CELLUCAP Disp Lab Coat, PP, White, 4XL, PK25 (3302EWSXXXX)
- DUPONT Tyvek 400 Disp. Lab Coat, XL, White, PK30 (TY212SWHXL003000)
- INTERNATIONAL ENVIROGUARD SMS Lab Coat, 3 Pockets, XL, White, PK50 (K2228)
- Ansell Disposable Clothing