Ansell

Disposable Gloves, Nitrile, Non-Sterile


product price: $13.75
/pk 44, $0.31/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Green
  • Material Nitrile
  • Palm Thickness 7.9 mil
  • Length 11 3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 11 3/4 in
Size- Alpha 3XL
Size - Numeric 11 1/2

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Green, Cuff Style Extended Gauntlet, Disposable Glove Type Food-Grade, Double Gloving Method Outer, Finger Thickness 9.4 mil, Latex-Free Yes, Length 11 3/4 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 7.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products