Shop All Disposable Gloves
This Product is Discontinued
Ansell
Disposable Gloves, Nitrile, M, 100 PK, Blue (Discontinued)
Mfr # 012-92-675-M
Zoro # G5013596
This Product is Discontinued
Key Features
- Glove Size M
- Size M
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 012-92-675-M
- Zoro # G5013596
- UPC # 076490007430
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Description
TNT(R) Disposable Nitrile Gloves, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.