Shop All Chemical Resistant Gloves
Ansell
Disposable Gloves, Latex, Blue, L, 1 PR
Mfr # 88-356
Zoro # G3615090
product price: $1.25
/pr
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Glove Size L
- Disposable Glove Material Latex
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 88-356
- Zoro # G3615090
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12 in |
Length | 12 in |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Latex |
Material | Latex |
Glove Materials | Latex |
Cuff Style | Straight |
Disposable Glove Grade | Industrial |
Aloe Inner Surface | No |
Glove Texture Location | Smooth |
Glove Coating Material | Natural Latex Rubber |
Coating Material | Natural Latex Rubber |
Description
Natural Blue Latex Glove 17 mil Sz 11,PR, Smooth, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11W, PR (807-6003 11W)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Prior To Operating Forklift Safety Sign, Landscape (OS-NS-D-1014-L-16408)
- DON-JO Men's / Handicap ADA Black Bathroom Sign (HS909001)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10325)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-310)
- ANSELL 18" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-185)
- ANSELL Chemical Resistant Gloves, 8, Blue, PR (04-002)
- ANSELL Chemical Resistant Glove, 15 mil, PR (37-175)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-335)
- ANSELL 12-3/4" Chemical Resistant Gloves, Nitrile, L, 1 PR (37-210)
- BDG Coated PVC Triple Coated Gauntlet Blue Beaded Cuff, Size L (9) (99-1-820BD-9)
- Ansell Gloves & Hand Protection