Shop All Coated Gloves
Ansell
Disposable Gloves, 6, 144 PK
Mfr # 11-605
Zoro # G1230035
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Glove Texture Location Smooth
- Aloe Inner Surface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-605
- Zoro # G1230035
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 6 |
Size | 6 |
Details
Item | Disposable Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Texture Location | Smooth |
Aloe Inner Surface | No |
Disposable Glove Grade | Industrial |
Description
Hyflex 11605 Size 6,0,Pk144, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, REFWT-3102 (REFWT-3102)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (92720HVXL)
- GVS-RPB Nylon Cape, Nv3-750 (NV3-750)
- 5S SUPPLIES Stop Sign - Basic Floor Sign 20in Diameter Non Slip Floor Sign (FS-STOPBAS-20)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, M, PR (47-402)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (11-816)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (48-101-VEND)
- ANSELL Latex Free Glove, 11600VP Loose, Blk, 9, PR (11-600BK-VP)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Large (9), 1 Pair (11-840VP)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (11-800)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1698)
- Ansell Gloves & Hand Protection