Shop All Disposable Gloves
Ansell
Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green
Mfr # GLV2007L
Zoro # G4930409
product price: $59.85
/pk 100, $0.60/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Green
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 5.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # GLV2007L
- Zoro # G4930409
- UPC # 848109034928
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Disposable Gloves |
Color | Green |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 5.00 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Materials | Polyester/Stainless Steel |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, S, 50PK (93-260)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- MARSHALLTOWN Mixer Mud Ribbon Style 2X24In (RM771)
- LYLE Decal, Danger High Voltage, Plastic, 14x10", Legend Style: Text (LCU4-0347-NP_14X10)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (N85)
- ANSELL HYDRASOFT, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 100 PK, White (TQ-601-S)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (N861)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile, M (92-134)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (N863)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (93862)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (NTG8-03-010)
- Ansell Disposable Gloves