Shop All Disposable Gloves
This Product is Discontinued
Ansell
TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (Discontinued)
Mfr # 92-500
Zoro # G0058466
This Product is Discontinued
Key Features
- Size S
- Glove Size S
- Disposable Glove Material Nitrile
- Palm Thickness 4.7 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 92-500
- Zoro # G0058466
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 9-1/2" |
Size - Numeric | 7 |
Size- Alpha | S |
Glove Size and Cuff Length Style | S/Standard |
Description
Disposable Gloves, Color Teal, Palm Thickness 5.00 mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.