Shop All Disposable Aprons
Ansell
Disposable Apron, 45in. x 28in., White, PK6
Mfr # 54-290
Zoro # G0621918
product price: $271.99
/pk 600, $0.45/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash
- Width 28 in
- Seam Style Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 54-290
- Zoro # G0621918
- Country of Origin Sri Lanka
- Category Disposable Aprons
Dimensions
Width | 28 in |
Length | 45 in |
Size | Universal |
Length Type | Shin |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Polyethylene, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant Yes, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Adjustable Strap, Overall Length 45 in, Overall Width 28 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO National Marker Caution Do Not Enter Barricade Tape With Dispenser Box (CU-74391)
- KLEIN TOOLS Positioning Strap, 8-Foot with 6-1/2-Inch Snap Hook (KG5295-8L)
- BROTHER Die-Cut Round Paper Labels, 0.94in dia, White, 1,000 Labels/Roll (DK1218)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Red Plastic Chain (50005-50)
- ANSELL Coat Apron, 51in. Lx64in. W, Blue (56-910)
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- ANSELL Isolation Gown, Yellow, 3XL, PK40 (683000)
- ANSELL Disposable Apron, White, Universal, PK100 (56-210)
- ANSELL Disposable Polyethylene Aprons (950131)
- ANSELL Chemical Resistant Apron, L, 58" L, PK20 (68-4000)
- CONDOR Smock Apron, Yellow, 46-1/2 In. L (11G030)
- Ansell Workwear and Protective Clothing