Shop All Disposable Aprons
Ansell
Disposable Apron, 44in x 33in, White, PK72
Mfr # 54-633
Zoro # G0621927
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Seam Style No seam
- Width 33 in
- Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 54-633
- Zoro # G0621927
- Country of Origin China
- Category Disposable Aprons
Dimensions
Width | 33 in |
Length | 34 in |
Size | 33 in x 34 in |
Overall Length | 44 in |
Overall Width | 33 in |
Details
Item | Die Cut Apron |
Color | White |
Material | Vinyl |
Seam Style | No seam |
Thickness | 8 mil |
Closure Type | Ties |
Resistant To | Abrasions, Fats, Grease, Light Chemicals, Oils, Punctures |
Series | AlphaTec |
Grommet Type | None |
Standards | FDA Approved |
Number of Pockets | 0 |
Neck Closure Type | Tie |
Waist Closure | Tie |
Packaging | Bulk |
Apron Type | Bib |
Description
Die Cut Apron, Apron Material Vinyl, Apron Type Bib, Color White, FDA Compliant Yes, Neck Closure Type Tie, Overall Length 44 in, Overall Width 33 in, Packaging Bulk, Seam Style No seam, Series AlphaTec, Standards FDA Approved, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 2' x 3' (475023000)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104340)
- 3M DBI-SALA Bosun Chair with Belt, L (1001134)
- NMC Danger Sign, 10" W, 7" H, English, Vinyl, White, Legend Style: Blank (D1P)
- ANSELL Alphatec Disposable Apron, Polyethylene, 1.25 mil Thick, 46 in Long, Universal Size, 100 Pack (56-230)
- ANSELL Disposable Apron, 45in. x 28in., White, PK6 (54-290)
- ANSELL Gown, XL, Polyethylene, 66" L, 29" W, PK50 (68-2300)
- ANSELL Disposable Apron, White, Universal, PK100 (56-210)
- ANSELL Chemical Resistant Apron, XL, 60" L, PK20 (68-4000)
- ANSELL Gown, L, Polyethylene, 65" L, 27" W, PK50 (68-2300)
- PROPAC DISPOSABLE MEDICAL NON-SURGICAL GOWN (D3180-H2-L)
- Ansell Disposable Aprons