Shop All Aprons
Ansell
Die Cut Apron, 49in. x 33in., Green, PK12
Mfr # 56-102
Zoro # G1231380
product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Vinyl
- Length 49 in
- Width 33 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 49 in |
Width | 33 in |
Size | Universal |
Length Type | Shin |
Overall Length | 49 in |
Named Size | Universal |
Description
Apron, Anti-Static No, Apron Material Vinyl, Apron Type Bib, Back Style Open, Breakaway No, Color Green, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 49 in, Overall Width 33 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Orange/White (CBO72/120-1-X)
- LINCOLN ELECTRIC Welding Jacket (K2989-M)
- HONEYWELL Disposable Max Lite Uncorded Foam Ear Plugs, 30, Green, 200 PK (LPF-1)
- 5.11 Double Duty TDU Belt, Black, L (59568)
- ANSELL Bib Apron, Blue, 45 In. L (56-802)
- ANSELL Die Cut Apron, 47in. x 33in., White, PK72 (56-016)
- ANSELL Bib Apron, Blue, 55 In. L (56-601)
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- ANSELL AlphaTec Bib Apron, PVC/Vinyl, 18 mil, 44 in L, Green, Universal Size (56-100)
- ANSELL Bib Apron, White, 45 In. L (56-800)
- DUPONT Coat Apron, Tychem(R) SL, White, 2XL, PK25 (SL275TWH2X002500)
- Ansell Workwear and Protective Clothing