Shop All Aprons
Ansell
Die Cut Apron, 44in. x 33in., Green, PK12
Mfr # 56-102
Zoro # G1231399
product price: $96.29
/pk 12, $8.02/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Vinyl
- Length 44 in
- Width 33 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 44 in |
Width | 33 in |
Size | Universal |
Overall Length | 44 in |
Length Type | Shin |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Vinyl, Apron Type Bib, Back Style Open, Breakaway No, Color Green, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 44 in, Overall Width 33 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0410YB)
- SHOWA Showa 451 Latex-Coated Thermal Fit Glove (451L-09)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10, Legend/Background Color: White/blue (TDK720VPR)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. White Plastic Chain (30001-300)
- ANSELL Bib Apron, Blue, 54 In. L (56-009)
- ANSELL Bib Apron, White, 50 In. L (56-800)
- ANSELL Endurosaf Apron White 45" L x 35" W (WPL139-WH)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Light Duty, 6 mil, 44 in Length, Universal Size (56-007)
- ANSELL Bib Apron, Blue, 33 In. W, 44 In. L (56-009)
- ANSELL Bib Apron, Yellow, 55 In. L (56-600)
- MAGID Nylon Cane Mesh Bib Apron (A2432BPBCM)
- Ansell Aprons