Shop All Aprons
Ansell
Die Cut Apron, 44in. x 33 in., White, PK12
Mfr # 56-103
Zoro # G1231408
product price: $92.65
/pk 12, $7.72/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Length 44 in
- Width 33 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 44 in |
Width | 33 in |
Size | Universal |
Overall Length | 44 in |
Length Type | Shin |
Named Size | Universal |
Description
Apron, Anti-Static No, Apron Material Vinyl, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 44 in, Overall Width 44 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Orange Plastic Chain (50012-300)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- LAKELAND Hood, , MicroMax, Disposable, One Size, Serged, White, 250PK (CTL713)
- MCR SAFETY Glasses, 23 Series Elastic Strap, Clear UV-AF, 12PK (2320AF)
- ANSELL Bib Apron, White, 50 In. L (56-800)
- ANSELL Bib Apron, Blue, 50 In. L (56-802)
- ANSELL Bib Apron, Blue, 47 In. L (56-009)
- ANSELL Die Cut Apron, 44in. x 33in., White, PK72 (56-016)
- ANSELL Bib Apron, Blue, 55 In. L (56-601)
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Turquoise (83276)
- Ansell Workwear