Shop All Disposable Gloves
Ansell
Diamond Grip Plus, Latex Disposable Gloves, 5.5 mil Palm, Latex, Powder-Free, S, Beige
Mfr # MFXDGP350XS
Zoro # G7795288
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 5.5 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXDGP350XS
- Zoro # G7795288
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Microflex Diamond Grip Plus Latex Glove |
Color | Beige |
Material | Latex |
Palm Thickness | 5.5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Diamond Grip Plus |
Description
Microflex Diamond Grip Plus Latex Glove
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Do Not Block Sign, Landscape (OS-NS-P-1014-L-11083)
- ZING GHS SDS Binder, 1-1/2 in., Bilingual (6033)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0011R/8)
- MIGHTY LINE Floor Tape Dot, Solid, Blue, 3.5", PK102 (BDOT)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M (8), 100 PK, Beige (CFG-900-M)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (93862)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Black (93-732)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (93256)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green (25-101 L)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (SA66542)
- Ansell Gloves & Hand Protection