Shop All Disposable Gloves
Ansell
Diamond Grip Plus, Latex Disposable Gloves, 5.5 mil Palm, Latex, Powder-Free, M, Beige
Mfr # MFXDGP-350-M
Zoro # G7795297
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 5.5 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # MFXDGP-350-M
- Zoro # G7795297
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Microflex Diamond Grip Plus Latex Glove |
Color | Beige |
Material | Latex |
Palm Thickness | 5.5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Diamond Grip Plus |
Description
Microflex Diamond Grip Plus Latex Glove
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Back Support, 8 In., S (626-062)
- BERNE Bib, Overall, Original, Unlined Duck, 40x28 (B1067)
- CONDOR Back Support, With Suspender, 2XL (3RUZ6)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (9683L)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, L, 50 PK, Beige (UL-315-L)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, S, Black, 100 Pack (N641)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, S, Blue, 250 Pack (XC-310-S)
- ANSELL 93-360, Chemical Resistant Disposable Cleanroom Gloves, 7.9 mil Palm, Nitrile, Powder-Free, 2XL (93-360)
- ANSELL Microflex(R) 92-134 Versatility, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK (92-134)
- ANSELL NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, S, 50 PK, Green (NEC-288-S)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Orange (67-307/L)
- Ansell Disposable Gloves