Shop All Disposable Gloves
Ansell
Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural
Mfr # DGP-350-S
Zoro # G3802994
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 5.1 mil
- Material Natural Rubber Latex
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # DGP-350-S
- Zoro # G3802994
- UPC # 769799140075
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9 1/2 in |
Glove Length | 9.6" |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 3.9 mil, Disposable Glove Type General Purpose, Medical-Grade, Finger Thickness 6.3 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 3578, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Series DGP-350, Size- Alpha S, Size - Numeric 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- KLEENGUARD 3X-Large, 25 PK, White, Microporous Film Laminate (KCC 44326)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, L, 9" L, PR (FFTAB-78-010)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - Del left (A-1218 Delivery Signs - Del left)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (DGP-350-XL)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XS, 100 PK (DGP-350-XS)
- ANSELL Nitrile Disposable Gloves, Nitrile, 2XL, 100 PK, Black (MK296XXL)
- ANSELL L85, Exam Gloves, 9.8 mil Palm, Natural Rubber Latex, Powder-Free, S, 50 PK, Blue (L851)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, XL, 50 PK, Blue (GLV165-XL)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (N894)
- SHOWA W1005, Disposable Gloves, 5.00 mil Palm, Latex, Powdered, L, 100 PK, White (W1005L)
- Ansell Gloves & Hand Protection