Shop All Disposable Gloves
Ansell
Diamond Grip, Latex Disposable Gloves, Latex, XL, 100 PK, Beige
Mfr # MICMF300XL
Zoro # G003850791
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Beige
- Material Latex
- Latex-Free No
- Series Diamond Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # MICMF300XL
- Zoro # G003850791
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Color | Beige |
Material | Latex |
Latex-Free | No |
Series | Diamond Grip |
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- The Diamond Grip Glove is tough and reliable, yet is also exceptionally comfortable
- Comfort and performance in one glove
- Provices an exceptional balance of performance, comfort and durability
- Controlled manufacturing process for greater product consistency
- Textured for enhanced wet and dry gripping
- Glove attributes:
- Material: Low modulus natural latex
- Type: Non-sterile
- Shape: Ambidextrous
- Glove Interior: Powder-free
- Glove Exterior: Textured
- Box of 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Tread, Silicone Carbide, PK24 (GRAN5049)
- RUBBER-CAL Dura-Scraper Linear Commercial Rubber Entrance Door Mat - 3/8 in x 3 ft x 4 ft - Black (03-239-LI-3x4)
- TILLMAN Green Coat size XL (6250XL)
- C.H. HANSON Stencil Set, Numbers, Brass, 10008 (10008)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (N483)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, Blue (565718)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, 2XL, Black, 100 Pack (N645)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS (BD-1000-NPF-XS)
- ANSELL Latex Disposable Gloves, 5.00 mil Palm, Latex, Powdered, L, 100 PK, White (ANS 69210L)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (N894)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Blue (SA6607-20)
- Ansell Disposable Gloves