Shop All Disposable Gloves
Ansell
DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, XL (10), 100 PK, Clear
Mfr # DF-850-XL
Zoro # G4748685
product price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL (10)
- Glove Size XL
- Disposable Glove Material Vinyl
- Palm Thickness 3.9 mil
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # DF-850-XL
- Zoro # G4748685
- UPC # 769799850905
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | XL (10) |
Glove Size | XL |
Length | 9 1/4 in |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Clear, Cuff Thickness 3.1 mil, Disposable Glove Type General Purpose, Medical-Grade, Double Gloving Method Inner, Finger Thickness 3.5 mil, Latex-Free Yes, Length 9 1/4 in, Material Vinyl, Medical Glove Type Exam, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 5250, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powder-Free, Series DF-850, Size- Alpha XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Bag, Universal, 6" H x 15" W (SPKU-TRK)
- GSS SAFETY Class 3 Premium 2 Tone Hooded Rain Coat (6005-L/XL)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 XL)
- BRADY DOT Handling Label, 6" H, 6" W, 121157 (121157)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MK-296)
- ANSELL N21, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (N212)
- ANSELL NPG-888, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, M (8), 100 PK, Green (NPG-888-M)
- ANSELL Microflex L56, Disposable Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Beige (L563)
- ANSELL Dura Flock, Disposable Gloves, 11.4 mil Palm, Nitrile, Powder-Free, L (9), 50 PK, Green (DFK-608-L)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Green (N964)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, XS, 100 Pack (62770)
- Ansell Gloves & Hand Protection