Shop All Disposable Gloves
Ansell
Derma Free, Vinyl Disposable Gloves, 3.9 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear
Mfr # DF-850-XL
Zoro # G702680354
product price: $9.79
/pk 100, $0.10/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Clear
- Material Vinyl
- Palm Thickness 3.9 mil
- Length 9.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # DF-850-XL
- Zoro # G702680354
- UPC # 769799850400
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9.3 in |
Width | 4.9 |
Height | 2.3 |
Outside Diameter | 1.2 |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 3.9 mil |
Powdered/Powder-Free | Powder-Free |
Series | Derma Free |
Description
These Microflex Derma Free Powder-Free Gloves deliver comfort, performance and value. Ambidextrous gloves measure 9"L and feature a beaded cuff. Pkg. of 100 gloves. Available sizes: S (6.5-7), M (7.5-8), L (8.5-9) or XL (9.5-10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- BLACK SWAN Detectable Marking Tape-Green-3" x 1000' (15275)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Large (12 pair) (48-22-8947B)
- PIONEER Multi Pocket Mesh Vest, Green, 4XL (V1024860U-4XL)
- ANSELL NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, M, 50 PK, Green (NEC-288-M)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (N85)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Blue (XC-310)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, L, 100 PK, Black (MICBD-1003-PF)
- ANSELL FFE-775, Disposable Exam Gloves, 4.70 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (FFE-775-XXL)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Violet Blue (SU-690)
- DEALMED Nitrile Disposable Gloves, Nitrile, Powder-Free, XS, 2000 PK, Blue/Violet (787350)
- Ansell Disposable Gloves