Shop All Disposable Gloves
Ansell
Derma Free, Vinyl Disposable Gloves, 3.9 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear
Mfr # DF-850-S
Zoro # G802680353
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Clear
- Disposable Glove Material Vinyl
- Material Vinyl
- Palm Thickness 3.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # DF-850-S
- Zoro # G802680353
- UPC # 769799850103
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9.7 |
Width | 5.3 |
Glove Length | 9.3" |
Height | 2.7 |
Outside Diameter | 1.22 |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Disposable Glove Material | Vinyl |
Material | Vinyl |
Palm Thickness | 3.9 mil |
Powdered/Powder-Free | Powder-Free |
Series | Derma Free |
Description
These Microflex Derma Free Powder-Free Gloves deliver comfort, performance and value. Ambidextrous gloves measure 9"L and feature a beaded cuff. Pkg. of 100 gloves. Available sizes: S (6.5-7), M (7.5-8), L (8.5-9) or XL (9.5-10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Gown, Regular, 45 In. L, 38 In. W, PK50 (42400)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-B115)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70353 (70353)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL (BD-1004-NPF-XL)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue (V29)
- ANSELL Cobalt X, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Cobalt Blue (N211)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, L (BD-1003-NPF-L)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (93256)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (6112PFXL)
- Ansell Gloves & Hand Protection