Shop All Disposable Gloves
Ansell
Derma Free, Vinyl Disposable Gloves, 3.9 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear
Mfr # DF-850-M
Zoro # G802680308
product price: $9.79
/pk 100, $0.10/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Clear
- Disposable Glove Material Vinyl
- Material Vinyl
- Palm Thickness 3.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # DF-850-M
- Zoro # G802680308
- UPC # 769799850202
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9.8 |
Height | 2.9 |
Outside Diameter | 1.43 |
Width | 5.3 |
Glove Length | 9.3" |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Disposable Glove Material | Vinyl |
Material | Vinyl |
Palm Thickness | 3.9 mil |
Powdered/Powder-Free | Powder-Free |
Series | Derma Free |
Description
These Microflex Derma Free Powder-Free Gloves deliver comfort, performance and value. Ambidextrous gloves measure 9"L and feature a beaded cuff. Pkg. of 100 gloves. Available sizes: S (6.5-7), M (7.5-8), L (8.5-9) or XL (9.5-10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL HELP CONSERVE ENERGY LRCY511XVE (LRCY511XVE)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, M, 1 PR (7066-09)
- WERMA Wall Mount Bracket (97584010)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Lime (1174-4X)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL (92-616)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Green (DFK-608-XXL)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (N482)
- ANSELL Supreno, Exam Gloves with Advanced Barrier Protection, 4.3 mil Palm, Nitrile, L, Violet Blue (MFXSU690L-CASE)
- ANSELL Disposable Gloves, 5.00 mil Palm, Natural Rubber Latex, Powdered, L, 100 PK, White (ANS 69210L)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (L974)
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, XS, 100 PK, White (62005)
- Ansell Gloves & Hand Protection