Shop All Disposable Gloves
Ansell
Derma Free, Vinyl Disposable Gloves, 3.9 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear
Mfr # DF-850-L
Zoro # G5938196
product price: $7.59
/pk 100, $0.08/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Clear
- Material Vinyl
- Palm Thickness 3.9 mil
- Length 9.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # DF-850-L
- Zoro # G5938196
- UPC # 769799850301
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.3 in |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 3.9 mil |
Powdered/Powder-Free | Powder-Free |
Series | Derma Free |
Description
Microflex Dermafree Vinyl Exam Gloves Size L 100Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A20 Breathable Particle Protection Lab Coats, Snap Closure/Open Wrists/Pockets, X-Large, White, PK25 (KCC 10039)
- RINGERS GLOVES Mechanics Gloves, 3XL, PR (263-13)
- AIGNER INDEX Lbl Holder, 2"X4", Magnetic C Channel, PK25 (MC204)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM410-L)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (93-243)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, M ( 8 ), 100 PK, Clear (V28)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, S (92-675)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XS, 100 PK, Beige (EV-2050-XS)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS (92-616)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (US-220-S)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, M, Cobalt Blue, 100 Pack (N192)
- Ansell Disposable Gloves