Shop All Disposable Gloves
Ansell
Derma Free, Vinyl Disposable Gloves, 3.9 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear
Mfr # DF-850-L
Zoro # G102680367
product price: $8.45
/pk 100, $0.08/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Clear
- Material Vinyl
- Palm Thickness 3.9 mil
- Length 9.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # DF-850-L
- Zoro # G102680367
- UPC # 769799850301
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.3 in |
Width | 4.9 |
Height | 2.3 |
Outside Diameter | 1.65 |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 3.9 mil |
Powdered/Powder-Free | Powder-Free |
Series | Derma Free |
Description
These Microflex Derma Free Powder-Free Gloves deliver comfort, performance and value. Ambidextrous gloves measure 9"L and feature a beaded cuff. Pkg. of 100 gloves. Available sizes: S (6.5-7), M (7.5-8), L (8.5-9) or XL (9.5-10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XL Sz (KCI2PU-05-XL)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705)
- 3M Breathing Tube, Heat Resistant Rubber (BT-40)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, M, 300 PK (UF-524-M)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (MK-296)
- ANSELL Microflex V28, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, S ( 7 ), 100 PK, Clear (V28)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, S, 100 PK, Green (92-500)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, L, 100 PK, Black (MICBD-1003-PF)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Cobalt Blue (N273)
- SAS SAFETY Latex Disposable Gloves, M, 100 PK (SA66472)
- Ansell Gloves & Hand Protection